Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60W Chrome Bin Rail

  • Mfr # 188CP33

  • Zoro # G008596649


product price: $53.95
/ea

Key Features

Overall Width
60 in
Decking Material
Steel
Color
Chrome
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188CP33
Zoro #
G008596649
UPC #
707022000505
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
60 in

Details

Decking Material
Steel
Color
Chrome
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Chrome

Description

. Store and separate parts and components. Fits on 1 diameter wire shelf posts spaced 60 apart. Adjusts easily at 1 increments with plastic snap-on sleeves included. Order Bins Separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.