Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60W Hanging Shelf, Black

  • Mfr # 240261

  • Zoro # G608649080


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Width (In.)
60 in
Depth (In.)
14
Height (In.)
14-1/2 in
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240261
Zoro #
G608649080
UPC #
707022018777
Country of Origin
China

Dimensions

Width (In.)
60 in
Depth (In.)
14
Height (In.)
14-1/2 in

Details

Assembly
Required

Description

Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.