Zoro Homepage

60W x 60H Mobile Clear Room Divider

  • Mfr # 695860

  • Zoro # G508591595


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Overall Depth
18
Carrel Color
Clear
Carrel Material
Vinyl
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695860
Zoro #
G508591595
UPC #
707022461924
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
18
Height (In.)
60 in

Details

Item
Clear Room Divider
Carrel Color
Clear
Carrel Material
Vinyl
Assembly
Required

Description

Made to transform a multitude of gathering spaces into a safer, more compliant areas without inhibiting communication or traffic. Ideal for restaurants, cafes, and other dining spaces. Swivel casters grant swift mobility across an even level surface making it easily adaptable to any layout changes in your facility. This clear plastic vinyl divider is encased in a steel frame which provides equal strength and durability. 2 crossbars are made from Halo Rail extrusion. Each crossbar attaches to upright with screws and threaded connectors. Base includes 2 locking ball bearing casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.