
60x30 Adjustable Height Workbench Square Tube Leg, Shop Top Safety Edge Blue
Mfr # 253843BL
Zoro # G511863610
product price:Â $454.99
/eaKey Features
Color
Blue
Height
31-3/4 to 43-3/4 in
Depth
30 in
Workbench/Table Assembly
Unassembled
Width
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253843BL
Zoro #
G511863610
UPC #
707022027366
Country of Origin
China
Dimensions
Height
31-3/4 to 43-3/4 in
Depth
30 in
Width
60 in
Details
Color
Blue
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-3/4in thick Shop top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.