Zoro Homepage

60x30 Production Workbench, Maple Square Edge, Drawers & Lower Shelf Blue

  • Mfr # 319159

  • Zoro # G911835651


product price: $1,338.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Depth
30 in
Height
31-3/4 to 43-3/4 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319159
Zoro #
G911835651
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Height
31-3/4 to 43-3/4 in
Width
60 in

Details

Color
Blue
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This Heavy Duty Global Industrial™ Workbench features rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the maple butcher block bench top. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 15inD Lower Shelf. 6inH Drawer. 12inH Drawer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.