
60x36 Production Workbench ESD Square Edge, Drawer, Upright & Shelf BL
Mfr # 318970BL
Zoro # G011835568
product price: $1,233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Blue
Workbench/Table Assembly
Unassembled
Depth
36 in
Height
79-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318970BL
Zoro #
G011835568
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
36 in
Height
79-1/4 in
Width
60 in
Details
Color
Blue
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
These production benches offer the same high quality construction as our heavy duty benches but with the added convenience of locking stackable drawers. High quality industrial work bench is built to last using rugged 2in x 2in x 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to 5,000 lb. capacity. 6inH drawer can be mounted to either left or right hand side under the counter top for lockable storage. Secures valuable tools, supplies and more using a cylinder lock with 2 keys. Drawer runs smooth on nylon rollers. Base includes a set of adjustable leveling floor glides and a set of leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. Bench Includes: Lockable Drawer. Upright Kit with Shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.