Zoro Homepage

63 High Post Kit - Double

  • Mfr # 188CP53

  • Zoro # G508657833


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Decking Material
Steel
Color
Silver
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188CP53
Zoro #
G508657833
UPC #
707022000598
Country of Origin
China

Dimensions

Overall Height
63 in

Details

Decking Material
Steel
Color
Silver
Item
Double Post Kit
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Chrome

Description

Double Post Kits consist of 2 posts and 4 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1 increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.