Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67 Wall Panel Replacement with Hardware for Shelter

  • Mfr # 320730

  • Zoro # G408620203


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Height
67 in
Width
50 in
Color
Clear
Specific Container Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320730
Zoro #
G408620203
UPC #
707022406055
Country of Origin
China

Dimensions

Height
67 in
Width
50 in

Details

Color
Clear
Specific Container Material
Polycarbonate

Description

Clear polycarbonate replacement panel can be used to replace any damaged side or rear panel of the Global Bus and Smokers Shelter. Dimensions 50W x 67H x 0.3D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.