Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

69-1/2H Steel Coat Tree, Black

  • Mfr # 695310

  • Zoro # G308596448


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Holds
Coat Tree
Width (In.)
22 in
Height (In.)
69-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695310
Zoro #
G308596448
UPC #
707022324021
Country of Origin
China

Dimensions

Width (In.)
22 in
Height (In.)
69-1/2 in
Depth (In.)
22

Details

Item
Freestanding Coat Racks
Material
Steel
Color
Black
Holds
Coat Tree
Assembly
Required

Description

Made of durable powder coated steel for long lasting use. Includes 4 double hooks that securely hold up to 8 garments. Hooks have rounded tips to prevent damage to clothing. Freestanding base makes this portable and allows you to place this in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.