
6ft Outdoor Bench, Backless, Vertical Steel Slat, Gray
Mfr # 262113GYKD
Zoro # G811835096
product price:Â $771.99
/eaKey Features
Color
Gray
Material
Steel Slat
Overall Height
24 in
Length
72 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262113GYKD
Zoro #
G811835096
UPC #
707022495813
Country of Origin
China
Dimensions
Overall Height
24 in
Length
72 in
Width (In.)
26 in
Details
Color
Gray
Material
Steel Slat
Assembly
Unassembled
Item
Flat Bench
Description
Pre-drilled mounting holes for surface mounting. Perfect for recess grounds and parks. Slatted design helps prevent moisture buildup or standing water. The Global Industrial™ 6ft Backless Outdoor Bench is a heavy-duty commercial bench that is ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.