
6ft Outdoor Bench with Back, Vertical Steel Slat, Black
Mfr # 694854BKKD
Zoro # G711835165
product price:Â $971.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Steel Slat
Overall Height
31 in
Length
72 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694854BKKD
Zoro #
G711835165
UPC #
707022495677
Country of Origin
China
Dimensions
Overall Height
31 in
Length
72 in
Width (In.)
26 in
Details
Color
Black
Material
Steel Slat
Assembly
Unassembled
Item
Backed Bench
Description
Pre-drilled mounting holes for surface mounting. Perfect for outdoor grounds and parks. Slatted design helps prevent moisture buildup or standing water. The Global Industrial™ 6ft Outdoor Bench with Back is a heavy-duty commercial bench that is ideal for schools, summer camps, or any outdoor environment requiring seating. Finished in outdoor powder coating, this 5/16in thick, heavy-duty steel durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.