
6ft Outdoor Steel Picnic Bench w/ Backrest, Perforated Metal, Green
Mfr # 694557GN
Zoro # G011835148
product price:Â $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Green
Material
Perforated Metal
Overall Height
33 in
Length
72 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
694557GN
Zoro #
G011835148
UPC #
707022031547
Country of Origin
China
Dimensions
Overall Height
33 in
Length
72 in
Width (In.)
24 in
Details
Color
Green
Material
Perforated Metal
Assembly
Unassembled
Item
Backed Bench
Description
Commercial Outdoor Portable Perforated Metal Benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a green thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 7 Years Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.