Zoro Homepage

6ft Park Bench w/ Backrest, Tan

  • Mfr # 240126TN

  • Zoro # G011835131


product price: $784.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Tan
Material
Recycled Plastic
Overall Height
28 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240126TN
Zoro #
G011835131
UPC #
707022034623
Country of Origin
China

Dimensions

Overall Height
28 in
Length
72 in
Width (In.)
23 in

Details

Color
Tan
Material
Recycled Plastic
Assembly
Unassembled
Item
Backed Bench

Description

6ftL Park Bench With Backrest - Tan - 240126TN. These benches have a hidden benefit; theyftre made from recycled wood and plastic composite thatfts super tough and UV, moisture and scratch resistant to endure outdoors for year with virtually no maintenance. This indoor/outdoor bench is ideal for parks and gardens. Black powder coated wrought iron legs support attractive green slats. Feet include anchor openings with predrilled hole diameter 0.457in. Stainless hardware. Predrilled slats for easy assembly. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.