Zoro Homepage

6ft Square Outdoor Tree Bench, Expanded Metal, Green

  • Mfr # 277510GN

  • Zoro # G611835081


product price: $1,070.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Green
Material
Expanded Metal
Overall Height
19 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277510GN
Zoro #
G611835081
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19 in
Length
72 in
Width (In.)
72 in

Details

Color
Green
Material
Expanded Metal
Assembly
Unassembled
Item
Tree Bench

Description

The Global Industrial™ Square Outdoor Tree Benches are ideal for parks, campuses, plazas, and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 7 Year Limited Warranty. Specifications: Overall Dimensions: 72inL x 72inW x 19inH. Seat Dimensions: 72inL x 18inW x 19inH. Center Opening: 36inL x 36inW. Weight Capacity: 2200 lb. evenly distributed. Expanded metal benches. Thermoplastic finish with powder coated frame. All stainless steel hardware. Portable or surface mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.