Zoro Homepage

6inW x 72inL Forklift Fork Tine Extension, PR

  • Mfr # 774122

  • Zoro # G808826090


product price: $519.99
/pr
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Assembled
Yes
Weight
129 (Pair)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774122
Zoro #
G808826090
UPC #
707022006972
Country of Origin
China

Details

Material
Steel
Color
Yellow
Assembled
Yes
Weight
129 (Pair)

Description

Heavy duty steel construction with welded safety heel restraint. Fork extensions affect truck capacity. Refer to your lift truck manufacturer for a derated capacity. Durable powder coat Safety Yellow finish. 2 maximum fork thickness. Sold in pairs.Note:
    Extension width is 1-1/8 greater than fork widthOSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachmentsFork extensions may not exceed fork length by more than 50%

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.