Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'L Flat Outdoor Bench, Expanded Metal, Gray

  • Mfr # 277156GY

  • Zoro # G208611463


product price: $476.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Expanded Metal
Overall Height
18 in
Length
72 in
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277156GY
Zoro #
G208611463
UPC #
707022438087
Country of Origin
China

Dimensions

Overall Height
18 in
Length
72 in
Width (In.)
14-1/2 in

Details

Color
Gray
Material
Expanded Metal
Assembly
Required
Item
Flat Bench

Description

Premium All Steel Metal Mesh Benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 72L x 14-1/2W x 18H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.