7 Shelf, Closed Steel Shelving, 36"W x 12"D x 73"H, Add On, 20 GA, Gray

  • Mfr # 236131A

  • Zoro # G322795872


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Height
73 in
Shelving Material
Steel
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236131A
Zoro #
G322795872
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
73 in
Overall Depth
12 in

Details

Color
Gray
Shelving Material
Steel
Number of Shelves
7
Shelving Type
Add On Unit
Assembled/Unassembled
Unassembled
Shelf Capacity
800 lbs
Load Capacity
4000 lbs

Description

Heavy-duty wedge action suspension clip for the ultimate load bearing capability. Saves valuable time on installation and adjustment. Unique "die-formed" shoulder supports front shelf flanges as well as side edges for increased shelf capacity. Add-On Unit consists of 4 posts, a specified number of shelves, 4 clips per shelf, 1 closed back, 1 closed side and the necessary nuts and bolts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.