
7 Shelf, Closed Steel Shelving, 36"W x 30"D x 73"H, Starter, 20 GA, Gray
Mfr # 236141A
Zoro # G222793657
product price:Â $667.99
/ea
Free Shipping & Returns
Key Features
Overall Height
73 in
Shelving Material
Steel
Load Capacity
4000 lbs
Shelf Capacity
800 lbs
Shelving Type
Starter Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236141A
Zoro #
G222793657
UPC #
-
Country of Origin
China
Dimensions
Overall Height
73 in
Overall Depth
30 in
Overall Width
36 in
Details
Shelving Material
Steel
Load Capacity
4000 lbs
Shelf Capacity
800 lbs
Shelving Type
Starter Unit
Number of Shelves
7
Color
Gray
Assembled/Unassembled
Unassembled
Description
Heavy-duty wedge action suspension clip for the ultimate load bearing capability. Saves valuable time on installation and adjustment. Unique "die-formed" shoulder supports front shelf flanges as well as side edges for increased shelf capacity. Starter Unit consists of 4 posts, specified number of shelves, 4 clips per shelf, 1 closed back, 2 closed sides and necessary nuts and bolts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.