
7 Shelf, Closed Steel Shelving, 48"W x 24"D x 73"H, Starter, 20 GA, Gray
Mfr # 236153A
Zoro # G922795449
product price:Â $695.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Number of Shelves
7
Color
Gray
Overall Width
48 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236153A
Zoro #
G922795449
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
73 in
Details
Number of Shelves
7
Color
Gray
Assembled/Unassembled
Unassembled
Load Capacity
3000 lbs
Shelving Type
Starter Unit
Shelf Capacity
600 lbs
Shelving Material
Steel
Description
Heavy-duty wedge action suspension clip for the ultimate load bearing capability. Saves valuable time on installation and adjustment. Unique "die-formed" shoulder supports front shelf flanges as well as side edges for increased shelf capacity. Starter Unit consists of 4 posts, specified number of shelves, 4 clips per shelf, 1 closed back, 2 closed sides and necessary nuts and bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.