Shop GLOBAL INDUSTRIAL
See all product information
Create Account
7 Shelf, Closed Steel Shelving, 48"W x 24"D x 85"H, Add On, 20 GA, Gray
- Mfr # 236352A
- Zoro # G222789018
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
48 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 236352A
- Zoro #
- G222789018
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
- Shelf Capacity
- 600 lbs
- Number of Shelves
- 7
- Shelving Type
- Add On Unit
- Load Capacity
- 3000 lbs
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 85 in
Description
Heavy-duty wedge action suspension clip for the ultimate load bearing capability. Saves valuable time on installation and adjustment. Unique "die-formed" shoulder supports front shelf flanges as well as side edges for increased shelf capacity. Add-On Unit consists of 4 posts, a specified number of shelves, 4 clips per shelf, 1 closed back, 1 closed side and the necessary nuts and bolts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.