
7 Shelf, Closed Steel Shelving, 48"W x 30"D x 85"H, Starter, 20 GA, Gray
Mfr # 236354A
Zoro # G522791636
product price:Â $842.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3000 lbs
Shelving Material
Steel
Shelf Capacity
600 lbs
Number of Shelves
7
Shelving Type
Starter Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236354A
Zoro #
G522791636
UPC #
-
Country of Origin
China
Dimensions
Overall Height
85 in
Overall Width
48 in
Overall Depth
30 in
Details
Load Capacity
3000 lbs
Shelving Material
Steel
Shelf Capacity
600 lbs
Number of Shelves
7
Shelving Type
Starter Unit
Assembled/Unassembled
Unassembled
Color
Gray
Description
Heavy-duty wedge action suspension clip for the ultimate load bearing capability. Saves valuable time on installation and adjustment. Unique "die-formed" shoulder supports front shelf flanges as well as side edges for increased shelf capacity. Starter Unit consists of 4 posts, specified number of shelves, 4 clips per shelf, 1 closed back, 2 closed sides and necessary nuts and bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.