Shop GLOBAL INDUSTRIAL
See all product information
Create Account
7 Shelf, Open Steel Shelving Unit, 36inW x 12inD x 39inH, Gray
- Mfr # 235034
- Zoro # G411863642
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235034
- Zoro #
- G411863642
- UPC #
- 707022007917
- Country of Origin
- China
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 12 in
- Overall Height
- 39 in
Details
- Item
- Starter Unit
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
Description
Steel Open Shelving 7 Shelves No Bin - 36x12x39 - 235034. STEEL SHELVING Our heavy-dutyindustrial steel shelving gives you the maximum in storage versatility. Shelving finishedin baked gray enamel. Easily assembled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.