Zoro Homepage

72 in W, 18 D, 78 in H, Tan

  • Mfr # B2311326

  • Zoro # G608597053


product price: $1,069.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
18
Overall Height
78 in
Color
Tan
Material of Construction
Steel/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2311326
Zoro #
G608597053
UPC #
192109040077
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
18
Overall Height
78 in

Details

Color
Tan
Material of Construction
Steel/Polycarbonate

Description

These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6 to height. These 16 person lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. These 16 person lockers are perfect for accommodating many people in a small area. Unit includes a coat rod for garment storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.