
72 in W, 24 in D, Steel, Assembled
Mfr # 184109
Zoro # G811938315
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Overall Depth
24 in
Assembled/Unassembled
Assembled
Locker Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184109
Zoro #
G811938315
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
72 in
Overall Depth
24 in
Details
Assembled/Unassembled
Assembled
Locker Material
Steel
Color
Gray
Description
Wire Mesh Security Cage Accessory Shelf , 72inWx24inD. Add additional wire shelf. Easily adjustable and expandable to change with your needs. Durable gray epoxy finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.