
72 x 24 Pedestal Workbench, 3 Drawers & 1 Cabinet, Maple Square Edge, Gray
Mfr # 253785
Zoro # G011863455
product price: $746.99
/eaKey Features
Width
72 in
Depth
24 in
Height
33-3/4 in
Workbench/Table Frame Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253785
Zoro #
G011863455
UPC #
-
Country of Origin
Multiple
Dimensions
Width
72 in
Depth
24 in
Height
33-3/4 in
Details
Workbench/Table Frame Material
Steel
Color
Gray
Workbench/Table Assembly
Unassembled
Item
Double Pedestal Workbench
Description
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH 3-Drawer Pedestals include one 12 H lower drawer. Cabinet includes an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.