
72 x 30 Adj. Height Workbench, Power Apron, Stainless Steel Square Edge Tan
Mfr # 242263BTNA
Zoro # G911836009
product price:Â $1,586.99
/eaKey Features
Color
Tan
Depth
30 in
Width
72 in
Height
29-1/2 to 35-1/2 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242263BTNA
Zoro #
G911836009
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
30 in
Width
72 in
Height
29-1/2 to 35-1/2 in
Details
Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60inW x 24inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.