
72 x 30 Adj. Height Workbench Square Tube Leg, Laminate Square Edge, Tan
Mfr # 237373TN
Zoro # G411864670
product price:Â $633.99
/eaKey Features
Color
Tan
Depth
30 in
Height
29-5/8 to 35-5/8 in
Width
72 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237373TN
Zoro #
G411864670
UPC #
707022026734
Country of Origin
China
Dimensions
Depth
30 in
Height
29-5/8 to 35-5/8 in
Width
72 in
Details
Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 42inH at 2in increments making this bench ideal for schools, factories and more. 5000 lb. capacity. Light gray plastic laminate top withstands rugged daily use and features a square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a tan powder coat finish. Quick and easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.