
72 x 30 Adj Height Workbench w/Drawer, Black- ESD Square Edge Top
Mfr # 254968ABK
Zoro # G411835700
product price: $686.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Color
Black
Height
30-3/8 to 36-3/8 in
Workbench/Table Assembly
Unassembled
Depth
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254968ABK
Zoro #
G411835700
UPC #
-
Country of Origin
Multiple
Dimensions
Height
30-3/8 to 36-3/8 in
Depth
30 in
Width
72 in
Details
Color
Black
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Global Industrial™ workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. Protects equipment from harmful static. Conductive white plastic 1-1/4in thick top , ideal when static electricity control is required. Prevents damage to sensitive electronic circuitry during assembly. Properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. Dissipates 5000 volt static charge in .01 seconds with surface resistance of 1010 Ohms. Cleans easily with soap and water. Static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2in increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security lock sold separately. Measures 18-1/4inW x 23-7/8inD x 5-3/8inH. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.