72 x 30 Adj Height Workbench w/Drawer, Black- Shop Top Safety Edge Top

  • Mfr # 183985ABK

  • Zoro # G622787584


product price:  $763.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Production Workbench
Frame Material
Steel
Load Capacity
2000 lbs
Overall Depth
30 in
Overall Height
30-7/8 - 37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
183985ABK
Zoro #
G622787584
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
30-7/8 - 37 in
Overall Width
72 in

Details

Workbench/Work Table Type
Production Workbench
Frame Material
Steel
Load Capacity
2000 lbs
Color
Black
Assembled/Unassembled
Unassembled

Description

1-1/2" thick Shop Top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8" thick hard 62 lb. density custom resin board. Sanded smooth surface sealed for moisture resistance. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2" increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Measures 18-1/4"W x 23-7/8"D x 5-3/8"H. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.