
72 x 30 Adjustable Height Workbench, Power Apron, Shop Top Safety Edge Tan
Mfr # 253844BTNA
Zoro # G811863426
product price: $804.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Color
Tan
Height
29-3/4 to 35-3/4 in
Width
72 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253844BTNA
Zoro #
G811863426
UPC #
-
Country of Origin
China
Dimensions
Height
29-3/4 to 35-3/4 in
Width
72 in
Depth
30 in
Details
Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-3/4in thick Shop Top with safety radius edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.