
72 x 30 Adjustable Height Workbench Square Tube Leg, ESD Safety Edge, Tan
Mfr # 607267TN
Zoro # G911835842
product price:Â $799.99
/eaKey Features
Color
Tan
Workbench/Table Assembly
Unassembled
Material
Steel
Height
29-1/4 to 35-1/4 in
Depth
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607267TN
Zoro #
G911835842
UPC #
-
Country of Origin
Multiple
Dimensions
Height
29-1/4 to 35-1/4 in
Depth
30 in
Width
72 in
Details
Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Long lasting, high quality industrial work bench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.