72 x 30 Mobile Production Workbench, Power Apron, ESD Safety Edge, Tan

  • Mfr # 253993HBTN

  • Zoro # G411835854


product price: $1,190.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Material
Steel
Overall Depth
30 in
Width
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253993HBTN
Zoro #
G411835854
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
30 in
Width
72 in
Height
36 in

Details

Item
Heavy Duty Workbench
Color
Tan
Material
Steel
Assembled/Unassembled
Unassembled

Description

Global Industrial™ 72inW x 30inD Mobile Production Workbench - Power Apron - ESD Safety Edge - Tan. Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-1/4in thick static dissipative ESD top with safety radius edge. Mobile work benches are built to last using rugged 2in square x 14 gauge tubular steel legs that are 36inH overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15inD lower shelf with backstop for added storage space. Moves easy on 5in phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL. 20-1/4in clearance between the lower shelf and tabletop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.