
72 x 30 Plastic Laminate Square Edge Workbench with SS Legs and Lower Shelf
Mfr # 253815
Zoro # G011835742
product price: $839.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Silver
Depth
30 in
Workbench/Table Assembly
Unassembled
Height
34 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253815
Zoro #
G011835742
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
30 in
Height
34 in
Width
72 in
Details
Color
Silver
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Stainless Steel
Description
Plastic top provides a smooth, tough work surface thatfts fit for any application including kitchens, labs and more. Durable, easy-to-clean 1-5/8in thick light gray top is made from high pressure plastic laminate with a wood core to withstand heavy use. Legs are made from 16 gauge, 304 stainless steel that resists chemicals and most solvents. 1-5/8in diameter tubular legs include adjustable leveling feet. Measures 34inH. Workbench has a lower shelf for added storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.