
72 x 30 Production Workbench, Laminate Safety Edge Complete Bench, Blue
Mfr # 319335BL
Zoro # G011835544
product price: $1,323.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Blue
Height
83-7/8 in
Material
Steel
Width
72 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319335BL
Zoro #
G011835544
UPC #
-
Country of Origin
China
Dimensions
Height
83-7/8 in
Width
72 in
Depth
30 in
Details
Color
Blue
Item
Deluxe Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Heavy-Duty Complete Adjustable Height Production Workbench with Plastic Laminate Safety Edge Top. This industrial workbench features rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 15inD Lower Shelf. 6inH Drawer. 12inH Drawer. 48inH Uprights. Bin rail. Pegboard Panel Mounting Kit. Cantilever Shelf. Led Light Kit with Arm Mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.