72 x 36 Adj. Height Workbench Square Tube Leg, Laminate Square Edge, Tan

  • Mfr # 237374TN

  • Zoro # G611864661


product price: $640.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Material
Steel
Width
72 in
Workbench/Table Assembly
Unassembled
Height
28 to 42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237374TN
Zoro #
G611864661
UPC #
707022026741
Country of Origin
China

Dimensions

Width
72 in
Height
28 to 42 in
Depth
36 in

Details

Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 42inH at 2in increments making this bench ideal for schools, factories and more. 5000 lb. capacity. White linen plastic laminate top withstands rugged daily use and features a square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a tan powder coat finish. Quick and easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.