72 x 36 Adj. Height Workbench Square Tube Leg, Phenolic Safety Edge, Tan

  • Mfr # 237386LTN

  • Zoro # G811835652


product price:  $969.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Depth
36 in
Material
Steel
Workbench/Table Assembly
Unassembled
Height
28 to 42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237386LTN
Zoro #
G811835652
UPC #
707022028998
Country of Origin
China

Dimensions

Depth
36 in
Height
28 to 42 in
Width
72 in

Details

Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country Top quality lab benches are supported by heavy duty 2in square legs made of 14 gauge tubular steel. Legs are height adjustable from 28 to 34inH at 2in increments making these benches ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL power cord. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Black Phenolic Resin top is chemical resistant for heavy lab use. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.