72 x 36 Adj Height Workbench w/Drawer, Black- Steel Square Edge Top

  • Mfr # 183155ABK

  • Zoro # G811835553


product price:  $602.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Steel
Height
30-7/8 to 36-7/8 in
Workbench/Table Assembly
Unassembled
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183155ABK
Zoro #
G811835553
UPC #
-
Country of Origin
China

Dimensions

Height
30-7/8 to 36-7/8 in
Width
72 in
Depth
36 in

Details

Color
Black
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Global Industrial™ workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. 1-3/4in thick 12 gauge Steel top reinforced with 14 gauge end channels for superior strength and durability. Black powder coat finish will not absorb oil and resists rust and cracks. The top comes with mounting hardware to assemble legs to the bench top.Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2in increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security lock sold separately. Measures 18-1/4inW x 23-7/8inD x 5-3/8inH. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Bench stringer added stability. Easy assembly. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.