
72 x 36 Production Workbench, Maple Safety Edge, Drawers & Shelf, Blue
Mfr # 319258BL
Zoro # G611836125
product price: $1,296.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Blue
Width
72 in
Height
31-3/4 to 43-3/4 in
Depth
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319258BL
Zoro #
G611836125
UPC #
-
Country of Origin
Multiple
Dimensions
Width
72 in
Height
31-3/4 to 43-3/4 in
Depth
36 in
Details
Color
Blue
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Industrial workbench features rugged 2in square 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 5inD Lower Shelf. 6inH Drawer. 12inH Drawer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.