72in Computer LAN Workstation, 72inW x 30inD x 74inH, Gray, Unassembled

  • Mfr # 651319

  • Zoro # G411863352


product price: $962.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Width
72 in
Height
74 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651319
Zoro #
G411863352
UPC #
707022020695
Country of Origin
Taiwan, Province of China

Dimensions

Width
72 in
Height
74 in
Depth
30 in

Details

Color
Gray
Material
Steel
Assembly Required
Yes

Description

Global IndustrialTM LAN Workstation. These 16-gauge steel-reinforced stations features a 30inD work surface to handle even the largest monitors, leaving plenty of workspace. Plastic laminate work surface is 1-1/8in thick and ideally positioned at 29inH. Two top shelves 18-1/4inD are height adjustable on 2in increments. Lower shelf 27inD. Shelves are 3/4in thick plastic laminate. Each unit offers triple-leg support with four lateral braces for added stability. Braces offer built-in cable management. Gray powder coat finish. Easy assembly. Optional Caster Base Sold Separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.