
72inH Wall Mount Post, Beige
Mfr # 239128BG
Zoro # G111937261
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Color
White
Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239128BG
Zoro #
G111937261
UPC #
707022011631
Country of Origin
China
Dimensions
Overall Height
72 in
Details
Item
Post
Color
White
Assembly
Unassembled
Material
Steel
Description
72inH Wall Mount Post for Global IndustrialTM Orbit Computer Workstations. This sturdy 5inW x 2inD steel post mounts to wall and includes 2 support legs that can be bolted to the wall. Permits mounting of work surfaces as 30in and 40inH and monitor mounts at 47in, 58in and 69ftH. Powder coat finish. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.