72inW x 36inD Production Workbench, Maple Safety Edge Complete Bench, Blue
- Mfr # 319341BL
- Zoro # G111835864
product price:Â
$
1,603.99
/ea
Key Features
Color
Blue
Height
84 in
Workbench/Table Assembly
Unassembled
Material
Steel
Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319341BL
- Zoro #
- G111835864
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Blue
- Item
- Deluxe Production Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Dimensions
- Height
- 84 in
- Depth
- 36 in
- Width
- 72 in
Description
Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Versatile design with storage, lights, power, and more. Industrial workbench features rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 15inD Lower Shelf. 6inH Drawer. 12inH Drawer. 48inH Uprights. Bin rail. Pegboard Panel Mounting Kit. Cantilever Shelf. Led Light Kit with Arm Mount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.