Zoro Homepage

72L Expanded Metal Mesh Bench w/Back Rest, Gray

  • Mfr # 277154GY

  • Zoro # G708611420


product price: $557.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Expanded Metal
Overall Height
33 in
Length
72 in
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277154GY
Zoro #
G708611420
UPC #
707022438063
Country of Origin
China

Dimensions

Overall Height
33 in
Length
72 in
Width (In.)
24 in

Details

Color
Gray
Material
Expanded Metal
Assembly
Required
Item
Backed Bench

Description

Ideal for campuses, parks, transportation stops and more. Heavy-gauge expanded metal mesh with a thermoplastic coating. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame. Mounting tabs allow anchoring to ground for stability and security. Bench corners are beveled for safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.