Zoro Homepage

72W x 72H Mobile Clear Room Divider

  • Mfr # 695861

  • Zoro # G108613062


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Overall Depth
18
Assembly
Required
Carrel Material
Vinyl
Carrel Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695861
Zoro #
G108613062
UPC #
707022461931
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
18
Height (In.)
72 in

Details

Item
Clear Room Divider
Assembly
Required
Carrel Material
Vinyl
Carrel Color
Clear

Description

Made to transform a multitude of gathering spaces into a safer, more compliant areas without inhibiting communication or traffic. Ideal for restaurants, cafes, and other dining spaces. Swivel casters grant swift mobility across an even level surface making it easily adaptable to any layout changes in your facility. This vinyl divider is encased in a steel frame which provides equal strength and durability. 2 crossbars are made from Halo Rail extrusion. Each crossbar attaches to upright with screws and threaded connectors. Base includes 2 locking ball bearing casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.