Zoro Homepage

72Wx30D Modular Workbench with 3 Drawers, Stainless Steel Square Edge, BL

  • Mfr # 711142

  • Zoro # G408610310


product price: $2,222.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Blue
Assembled/Unassembled
Unassembled
Width
72 in
Depth
30 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711142
Zoro #
G408610310
UPC #
707022370998
Country of Origin
China

Dimensions

Width
72 in
Depth
30 in
Height
36 in

Details

Color
Blue
Assembled/Unassembled
Unassembled
Item
Single Pedestal Workbench
Surface Material (Top Material)
Steel

Description

Modular workbench features heavy duty all welded steel drawer cabinet with 2 square 14-gauge steel leg. Drawers hold up to 200 lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.