
72x30 Lab Workbench Adj. Height Sq. Tube Leg, Phenolic Resin Safety Edge BL
Mfr # 237385
Zoro # G011835827
product price:Â $824.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Width
72 in
Depth
30 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237385
Zoro #
G011835827
UPC #
707022024938
Country of Origin
China
Dimensions
Width
72 in
Depth
30 in
Height
28 to 42 in
Details
Color
Blue
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28in to 42inH at 2in increments, legs come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1in thick chemical resistant Phenolic Resin top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.