72x30 Production Workbench Laminate Safety Edge, Drawer, Upright & Shelf BL

  • Mfr # 318982BL

  • Zoro # G911835675


product price: $877.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Material
Steel
Workbench/Table Assembly
Unassembled
Depth
30 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318982BL
Zoro #
G911835675
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Width
72 in
Height
79-5/8 in

Details

Color
Blue
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

These production benches offer the same high quality construction as our heavy duty benches but with the added convenience of locking stackable drawers. Made with a 1-5/8in thick safety edge gray plastic laminate top that resists stains moisture and scratches. High quality industrial work bench is built to last using rugged 2in x 2in x 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to 5,000 lb. capacity. 6inH drawer can be mounted to either left or right hand side under the counter top for lockable storage. Secures valuable tools, supplies and more using a cylinder lock with 2 keys. Drawer runs smooth on nylon rollers. Base includes a set of adjustable leveling floor glides and a set of leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. Bench Includes: Lockable Drawer. Upright Kit with Shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.