
72x36 Adjustable Height Workbench C-Channel Leg, ESD Square Edge Black
Mfr # 254966BK
Zoro # G011835575
product price: $680.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Color
Black
Depth
36 in
Width
72 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254966BK
Zoro #
G011835575
UPC #
707022032933
Country of Origin
Multiple
Dimensions
Depth
36 in
Width
72 in
Height
30-3/8 to 36-3/8 in
Details
Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
72inW x 36inD Adjustable Height Workbench C-Channel Leg - ESD Plastic Square Edge - Black. Protects equipment from harmful static. Conductive white plastic 1-1/4in thick top. Ideal when static electricity control is required. Prevents damage to sensitive electronic circuitry during assembly. Properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. Dissipates 5000 volt static charge in .01 seconds with surface resistance of 1010 Ohms. Cleans easily with soap and water. Static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with black powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.