72x36 Adjustable Height Workbench Square Tube Leg, Shop Top Square Edge Blue

  • Mfr # 253839BL

  • Zoro # G811863341


product price: $630.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Width
72 in
Workbench/Table Assembly
Unassembled
Material
Steel
Height
31-1/2 to 43-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253839BL
Zoro #
G811863341
UPC #
-
Country of Origin
China

Dimensions

Width
72 in
Height
31-1/2 to 43-1/2 in
Depth
36 in

Details

Color
Blue
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Legs come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/2in thick Shop Top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.