72x36 Lab Workbench Adj. Height Sq. Tube Leg, Phenolic Resin Safety Edge BL
- Mfr # 237386
- Zoro # G811835621
product price:Â
$
1,078.99
/ea
Key Features
Color
Blue
Height
28 to 42 in
Workbench/Table Assembly
Unassembled
Material
Steel
Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237386
- Zoro #
- G811835621
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 28 to 42 in
- Depth
- 36 in
- Width
- 72 in
Details
- Color
- Blue
- Item
- Heavy Duty Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Description
Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 42inH at 2in increments making this bench ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a radius edge for safety. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a blue powder coat finish. Quick and easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.