Zoro Homepage

78inH Mobile Post with Caster Base, Black

  • Mfr # 239200BK

  • Zoro # G911936655


product price: $579.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
38 in
Depth
34 in
Height
78 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239200BK
Zoro #
G911936655
UPC #
707022025317
Country of Origin
Multiple

Dimensions

Width
38 in
Depth
34 in
Height
78 in

Details

Item
Post
Material
Steel
Color
Black
Assembly Required
Yes

Description

78inH Mobile Steel Post for Global IndustrialTM Orbit Computer Workstations. This super strong 5in x 5in steel center post moves easily on a stable caster base that measures 38inW x 34inD x 10inH. Base includes 4 rugged rubber casters, 2 locking. Includes cable management openings to conceal cabling. Powder coat finish. Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.